This item is Discontinued.

Nuvo Fixture, Flush Mount, 3 Light 60-6452

Fixture, Flush Mount, 3 Light (Discontinued)

  • Mfr # 60-6452
  • Zoro # G6065040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6452
Zoro #
G6065040
UPC #
045923664526
Country of Origin
China

Dimensions

Width
16.75

Details

Glass Color
White Glass
Item
Fixture,Flush Mount,3 Light
Standards
cETLus
Number of Light Bars
3
Lamp Type - Fixtures
Incandescent
Fixture Type
Flush Mount
Lamp Watts
100
Environment
Dry
Indoor/Outdoor
Indoor
Product Design
Contemporary
Collection
Pratt

Description

Fixture,Flush Mount,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.