This item is Discontinued.

Nuvo Fixture, Flush Mount, LED, 100W, 120V, P 62/1493

Fixture, Flush Mount, LED, 100W, 120V, P (Discontinued)

  • Mfr # 62/1493
  • Zoro # G0455096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1493
Zoro #
G0455096
UPC #
045923681127
Country of Origin
China

Details

Item
Fixture, Flush Mount, LED, 100W, 120V, P

Description

Fixture, Flush Mount, LED, 100W, 120V, P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.