Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lansing 1-Light Outdoor Hanging Lantern with Etched Glass

  • Mfr # 60-6405

  • Zoro # G6064709


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Height
16.88 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6405
Zoro #
G6064709
UPC #
045923664052
Country of Origin
China

Dimensions

Height
16.88 in
Dia. (In.)
11 in
Width (in.)
11
Back Plate Diameter (in.)
5
Back Plate or Canopy Height (in.)
0.79
Chain Length
48 in

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Item
Fixture,Hanging Lantern,1 Light
Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Glass Color
Etched
Standards
cETLus, Damp Location Listed
Housing Material
Steel
Lamp Type
Incandescent
Indoor/Outdoor
Outdoor
Collection
Lansing
Application
Outdoor Lighting
Lamp Included
No
Fixture Type
Hanging Lantern
Number of Light Bulbs Required
1
Environment
Damp
Lamp Base
Medium
Lamp Shape
A19

Description

Satco's 62-1142R1 2 light, 7 inch up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.