This item is Discontinued.

Nuvo Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Length: 8 60/7251

Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Length: 8 (Discontinued)

  • Mfr # 60/7251
  • Zoro # G4373854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7251
Zoro #
G4373854
UPC #
45923673764
Country of Origin
China

Dimensions

Height
6.75
Width
7
Length
8

Details

Finish
Polished Nickel
Bullb Base
Medium
Bulb Watts
60
Shade Material
No Glass
Weight
2.02
Application
Wall
Standards
cETLus
Bulb Type
Incandescent
Bulb Count
1
Bulb Included
No
Style
Traditional
Material
Steel
Voltage
120

Description

Bizet 1-Light Wall Sconce Fixture - Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.