This item is Discontinued.

Nuvo Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Width: 7 60/7241

Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Width: 7 (Discontinued)

  • Mfr # 60/7241
  • Zoro # G4371002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7241
Zoro #
G4371002
UPC #
45923673719
Country of Origin
China

Dimensions

Height
6.75
Width
7
Length
8

Details

Finish
Vintage Brass
Bulb Type
Incandescent
Bulb Watts
60
Shade Material
No Glass
Bulb Count
1
Bullb Base
Medium
Material
Steel
Weight
2.02
Application
Wall
Standards
cETLus
Voltage
120
Style
Traditional
Bulb Included
No

Description

Bizet 1-Light Wall Sconce Fixture - Vintage Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.