Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Bulb Count: 1

  • Mfr # 60/7161

  • Zoro # G4374868


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Height
17.25
Width
4.75
Weight
3.73
Voltage
120
Material
Steel and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7161
Zoro #
G4374868
UPC #
45923672934
Country of Origin
China

Dimensions

Height
17.25
Width
4.75
Length
5.25
Wire Length
6 in.

Details

Finish
Matte Black
Weight
3.73
Voltage
120
Material
Steel and Glass
Bulb Included
No
Shade Material
Glass
Style
Modern & Contemporary
Bullb Base
Medium
Bulb Type
Incandescent
Standards
cULus
Bulb Watts
60
Bulb Count
1
Glass Finish
Clear
Application
Wall

Description

Marina 1-Light Wall Sconce Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.