
Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Glass Finish: Clear
Mfr # 60/7141
Zoro # G4376277
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Height
17.25
Width
4.75
Application
Wall
Bulb Included
No
Glass Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/7141
Zoro #
G4376277
UPC #
045923672910
Country of Origin
China
Dimensions
Height
17.25
Width
4.75
Length
5.25
Wire Length
6 in.
Details
Finish
Brushed Nickel
Application
Wall
Bulb Included
No
Glass Finish
Clear
Bulb Type
Incandescent
Bullb Base
Medium
Bulb Count
1
Shade Material
Glass
Style
Modern & Contemporary
Weight
3.73
Material
Steel and Glass
Bulb Watts
60
Voltage
120
Standards
cULus
Description
Marina 1-Light Wall Sconce Fixture - Brushed Nickel Finish with Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.