Fixture, Indr Sconce, 1-Light, Incandescent, 100W, 120V, A19, Med Base, Bulb Count: 1

  • Mfr # 60/7341

  • Zoro # G4373267


product price: $50.45
/ea

Key Features

Height
6.38
Width
4.75
Finish
Black / Brushed Brass
Shade Material
No Glass
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7341
Zoro #
G4373267
UPC #
45923673283
Country of Origin
China

Dimensions

Height
6.38
Width
4.75
Length
5.5
Wire Length
12 ft.

Details

Finish
Black / Brushed Brass
Shade Material
No Glass
Bulb Type
Incandescent
Bullb Base
Medium
Material
Steel
Weight
0.74
Bulb Included
No
Standards
cETLus
Bulb Count
1
Voltage
120
Style
Industrial
Application
Wall
Bulb Watts
100

Description

Ryder 1-Light Wall Sconce Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.