This item is Discontinued.

Nuvo Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, Brnz 65/632

Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, Brnz (Discontinued)

  • Mfr # 65/632
  • Zoro # G4479364
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65/632
Zoro #
G4479364
UPC #
45923674310
Country of Origin
China

Dimensions

Width
11.03
Height
3.13

Details

Lighting Technology
LED
Lumens
11946L-13999L
Color Temperature
3000K/4000K/5000K
Standards
cULus
Fixture Type - High and Low Bay Fixtures
Canopy
Max. Fixture Wattage
100W
Item
Functional Lighting
Watts
100W
Fixture Lens Material
Polycarbonate (PC)
IP Rating
IP65
Lighting Certification
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK10;IC
Dimmable
Yes-Dimmable
Temp. Range
-22°F to 122°F
Beam Angle
150°
Rated Life
50000
Voltage
100V-277V
CRI
80+
Finish
Bronze
Material
Aluminum Alloy
CCT
3000K/4000K/5000K
Bulb Base Type
Integrated
Damp/Wet Rating
Wet
Power Source
Hardwire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.