This item is Discontinued.

Nuvo Fixture, LED, Canopy, 40W, 3000K/4000K/5000K, 4425-5293L, 100V-277V, Bronze 65/626

Fixture, LED, Canopy, 40W, 3000K/4000K/5000K, 4425-5293L, 100V-277V, Bronze (Discontinued)

  • Mfr # 65/626
  • Zoro # G4479355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/626
Zoro #
G4479355
UPC #
45923674259
Country of Origin
China

Dimensions

Width
10.03
Height
3.13

Details

Lighting Technology
LED
Lumens
4425L-5293L
Color Temperature
3000K/4000K/5000K
Watts
40W
Dimmable
Yes-Dimmable
Rated Life
50000
Item
Functional Lighting
Lighting Certification
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK10;IC
Damp/Wet Rating
Wet
Bulb Base Type
Integrated
Power Source
Hardwire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.