This item is Discontinued.

Nuvo Fixture, LED, Canopy, 55W, 3000K/4000K/5000K, 6297-7546L, 100V-277V, White 65/627

Fixture, LED, Canopy, 55W, 3000K/4000K/5000K, 6297-7546L, 100V-277V, White (Discontinued)

  • Mfr # 65/627
  • Zoro # G4479370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/627
Zoro #
G4479370
UPC #
45923674266
Country of Origin
China

Dimensions

Height
3.13
Width
10.03

Details

Lighting Technology
LED
Lumens
6297L-7546L
Color Temperature
3000K/4000K/5000K
Standards
cULus
Fixture Type - High and Low Bay Fixtures
Canopy
Max. Fixture Wattage
55W
IP Rating
IP65
Temp. Range
-22°F to 122°F
CRI
80+
Beam Angle
150°
Fixture Lens Material
Polycarbonate (PC)
Item
Functional Lighting
Watts
55W
Dimmable
Yes-Dimmable
Rated Life
50000
Voltage
100V-277V
Lighting Certification
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK10;IC
Material
Aluminum Alloy
Finish
White
CCT
3000K/4000K/5000K
Damp/Wet Rating
Wet
Power Source
Hardwire
Bulb Base Type
Integrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.