This item is Discontinued.

Nuvo Fixture, LED, Hi-Bay, 135W, 4000K, 19562L, 120V-277V, White 65/643

Fixture, LED, Hi-Bay, 135W, 4000K, 19562L, 120V-277V, White (Discontinued)

  • Mfr # 65/643
  • Zoro # G4468496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/643
Zoro #
G4468496
UPC #
045923674341
Country of Origin
China

Dimensions

Width
12
Length
26
Height
1.88

Details

Lighting Technology
LED
Lumens
19562L
Color Temperature
4000K
Standards
cULus
Fixture Type - High and Low Bay Fixtures
Linear Hi-Bay
Max. Fixture Wattage
135W
Finish
White
Voltage
120V-277V
Material
Aluminum Alloy
CCT
4000K
Item
Functional Lighting
Temp. Range
-40°F to 122°F
Dimmable
Yes-Dimmable
IP Rating
IP40
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;IP40;IC
CRI
80+
Fixture Lens Material
Polycarbonate (PC)
Beam Angle
100°
Rated Life
50000
Watts
135W
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Damp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.