This item is Discontinued.

Nuvo Fixture, Light Vanity, 2L 60-6442

Fixture, Light Vanity, 2L (Discontinued)

  • Mfr # 60-6442
  • Zoro # G6064928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6442
Zoro #
G6064928
UPC #
045923664427
Country of Origin
China

Dimensions

Height
5-3/4"
Width
10-3/4"

Details

Item
Fixture,Light Vanity,2L
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
G16-1/2 Bulb 120W Max.
Style
Traditional
Collection
Votive

Description

Fixture,Light Vanity,2L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.