Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Linear HiBay, LED, 80W, 277V, Damp

  • Mfr # 65/502

  • Zoro # G6165346


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
10800L
Color Temperature
5000K
Standards
cULus
Fixture Type - High and Low Bay Fixtures
Linear Hi-Bay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/502
Zoro #
G6165346
UPC #
045923682391
Country of Origin
China

Dimensions

Height
2.68
Length
23.82
Width
12.6

Details

Lighting Technology
LED
Lumens
10800L
Color Temperature
5000K
Standards
cULus
Fixture Type - High and Low Bay Fixtures
Linear Hi-Bay
Max. Fixture Wattage
80W
Includes
(2) 48 inch Chain; (2) V-Clips; (1) 1.02 inch Mounting Bracket
Finish
White
Voltage
100V-277V
Material
Aluminum (ADC12)
CCT
5000K
Beam Angle
120°
Fixture Lens Material
Polystyrene (PS)
IP Rating
IP20
CRI
80
Temp. Range
-4°F to 113°F
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
Watts
80W
Rated Life
50000
Dimmable
Yes-Dimmable
Item
Functional Lighting
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

LED 2 ft. Linear Hi-Bay - 80 Watts- 5000K - White Finish - 100-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.