Shop NUVO
See all product information
Create Account
Huron 1-Light Small Lantern Aged Bronze Finish with Clear Glass
Mfr # 60/6502
Zoro # G1235064
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
15.5 in
Length
8 in
Light Technology
Incandescent
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/6502
- Zoro #
- G1235064
- UPC #
- 045923665028
- Country of Origin
- China
- Item
- Fixture,Outdoor Wall,1L,60W,T9,Medium Ba
- Voltage
- 120V
- Light Technology
- Incandescent
- Watts
- 60W
- Finish
- Aged Bronze / Clear
- Housing Material
- Steel
- Standards
- cETLus, Wet Location Listed
- Application
- Outdoor Lighting
- Lamp Included
- Yes
- Number of Bulbs
- 1
- Lamp Base
- Medium
- Lamp Shape
- T9
Description
Satco's 62-1139 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this bronze fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.