Fixture, Outdoor Wall, 1L, 60W, T9, Medium Base, 120V, Incandescent, Fixture Length: 8-1/4"

  • Mfr # 60/6512

  • Zoro # G1235125


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Housing Color
Clear
Finish
Aged Bronze
Fixture Height
12-1/4"
Fixture Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60/6512
Zoro #
G1235125
UPC #
045923665127
Country of Origin
China

Dimensions

Fixture Height
12-1/4"
Fixture Length
8-1/4"
Fixture Width
7"

Details

Item
Fixture,Outdoor Wall,1L,60W,T9,Medium Ba
Watts
60W
Housing Color
Clear
Finish
Aged Bronze
Fixture Voltage
120V
Housing Material
Glass

Description

Fixture,Outdoor Wall,1L,60W,T9,Medium Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.