This item is Discontinued.

Nuvo Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Application: Wall 60/7032

Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Application: Wall (Discontinued)

  • Mfr # 60/7032
  • Zoro # G4375525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7032
Zoro #
G4375525
UPC #
45923670329
Country of Origin
China

Dimensions

Width
12.00
Height
10.00
Length
16.00
Wire Length
7 in.

Details

Voltage
120
Finish
Gloss Black / Silver
Bullb Base
Medium
Standards
cETLus
Style
Nautical and Coastal
Shade Material
No Glass
Bulb Type
Incandescent
Material
Steel
Application
Wall
Bulb Count
1
Bulb Watts
60
Weight
4.66
Bulb Included
No

Description

Blue Harbor 1-Light Large Outdoor Wall Sconce Fixture - Gloss Black Finish with Silver and Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.