This item is Discontinued.

Nuvo Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 12 60/6984

Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 12 (Discontinued)

  • Mfr # 60/6984
  • Zoro # G4375823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6984
Zoro #
G4375823
UPC #
45923673054
Country of Origin
China

Dimensions

Height
12
Width
10.13
Wire Length
12 ft.

Details

Voltage
120
Style
Mid-Century Modern
Shade Material
No Glass
Finish
Black / Wood
Bulb Type
Incandescent
Application
Ceiling
Bulb Watts
100
Standards
cETLus
Bulb Count
1
Material
Steel
Weight
5.98
Bulb Included
No
Bullb Base
Medium

Description

Augusta 1-Light Mini Pendant Fixture - Black with Gray Wood Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.