Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Weight: 5.91

  • Mfr # 60/7046

  • Zoro # G4374852


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
14.50
Length
12.00
Width
12.00
Voltage
120
Style
Glam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7046
Zoro #
G4374852
UPC #
45923672408
Country of Origin
China

Dimensions

Height
14.50
Length
12.00
Width
12.00
Wire Length
12 ft.

Details

Voltage
120
Style
Glam
Shade Material
No Glass
Finish
Brushed Nickel
Weight
5.91
Bulb Count
1
Standards
cULus
Material
Steel
Application
Ceiling
Bulb Type
Incandescent
Bulb Watts
100
Bulb Included
No
Bullb Base
Medium

Description

Pendleton 1-Light Pendant Fixture - Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.