Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base 60/7029

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base (Discontinued)

  • Mfr # 60/7029
  • Zoro # G4370905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7029
Zoro #
G4370905
UPC #
45923672644
Country of Origin
China

Dimensions

Height
14.00
Length
8.88
Width
8.88
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
Glass
Finish
Burnished Brass
Bulb Watts
60
Weight
6.04
Bulb Type
Incandescent
Material
Steel and Glass
Bulb Count
1
Bullb Base
Medium
Standards
cULus
Glass Finish
Etched Opal
Bulb Included
No
Application
Ceiling

Description

Ronan 1-Light Small Pendant Fixture - Burnished Brass Finish with Etched Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.