Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base

  • Mfr # 60/7127

  • Zoro # G4375245


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
12.50
Length
7.75
Width
7.75
Voltage
120
Style
Mid-Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7127
Zoro #
G4375245
UPC #
45923672811
Country of Origin
China

Dimensions

Height
12.50
Length
7.75
Width
7.75
Wire Length
12 ft.

Details

Voltage
120
Style
Mid-Century Modern
Shade Material
No Glass
Finish
Matte Black
Material
Steel
Bulb Count
1
Weight
2.87
Bulb Type
Incandescent
Application
Ceiling
Standards
cULus
Bulb Included
No
Bullb Base
Medium
Bulb Watts
60

Description

Lightcap 1-Light Small Pendant Fixture - Matte Black Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.