This item is Discontinued.

Nuvo Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 11.38 60/7069

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 11.38 (Discontinued)

  • Mfr # 60/7069
  • Zoro # G4375814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7069
Zoro #
G4375814
UPC #
45923672712
Country of Origin
China

Dimensions

Height
11.38
Length
10.00
Width
10.00
Wire Length
12 ft.

Details

Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Polished Nickel / Black Accents
Weight
7.73
Bulb Included
No
Standards
cULus
Bullb Base
Medium
Glass Finish
Clear
Material
Steel and Glass
Bulb Watts
60
Application
Ceiling
Bulb Count
1
Bulb Type
Incandescent

Description

Faro 1-Light Small Pendant Fixture - Polished Nickel Finish with Black Accents Clear Prismatic Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.