This item is Discontinued.

Nuvo Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 14.00 60/7030

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 14.00 (Discontinued)

  • Mfr # 60/7030
  • Zoro # G4376724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7030
Zoro #
G4376724
UPC #
45923672651
Country of Origin
China

Dimensions

Height
14.00
Length
8.88
Width
8.88
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
Glass
Finish
Polished Nickel
Bulb Watts
60
Glass Finish
Etched Opal
Bullb Base
Medium
Bulb Included
No
Bulb Count
1
Standards
cULus
Weight
6.04
Material
Steel and Glass
Bulb Type
Incandescent
Application
Ceiling

Description

Ronan 1-Light Small Pendant Fixture - Polished Nickel Finish with Etched Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.