This item is Discontinued.

Nuvo Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.25 60/7003

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.25 (Discontinued)

  • Mfr # 60/7003
  • Zoro # G4375902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7003
Zoro #
G4375902
UPC #
45923670039
Country of Origin
China

Dimensions

Height
8.25
Width
9.75
Wire Length
12 ft.

Details

Voltage
120
Style
Farmhouse
Shade Material
No Glass
Finish
Gloss Black / Silver
Bulb Included
No
Standards
cETLus
Weight
3.48
Material
Steel
Bulb Watts
60
Bulb Count
1
Application
Ceiling
Bulb Type
Incandescent
Bullb Base
Medium

Description

Newbridge 1-Light Small Pendant Fixture - Gloss Black Finish with Silver and Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.