Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Style: Industrial

  • Mfr # 60/7116

  • Zoro # G4371772


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
8.00
Length
5.00
Width
5.00
Voltage
120
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7116
Zoro #
G4371772
UPC #
045923671463
Country of Origin
China

Dimensions

Height
8.00
Length
5.00
Width
5.00
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Brushed Nickel
Bullb Base
Medium
Bulb Watts
60
Standards
cETLus
Material
Steel
Weight
2.23
Bulb Count
1
Glass Finish
Clear
Bulb Included
No
Application
Ceiling
Bulb Type
Incandescent

Description

Skybridge 1-Light Mini Pendant Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.