This item is Discontinued.

Nuvo Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Style: Scandinavian 60/6935

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Style: Scandinavian (Discontinued)

  • Mfr # 60/6935
  • Zoro # G4374292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6935
Zoro #
G4374292
UPC #
45923673962
Country of Origin
China

Dimensions

Height
14
Width
14
Wire Length
72 in.

Details

Voltage
120
Style
Scandinavian
Shade Material
Glass
Finish
Black / Polished Nickel
Application
Ceiling
Bulb Included
No
Glass Finish
Clear Seeded
Standards
cETLus
Bulb Count
1
Bulb Type
Incandescent
Material
Steel
Bulb Watts
60
Weight
7.69
Bullb Base
Medium

Description

Aurora 1-Light Mini Pendant Fixture - Black and Polished Nickel Finish with Clear Seeded Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.