Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Wire Length: 12 ft.

  • Mfr # 60/7016

  • Zoro # G4370695


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
17.00
Width
8.38
Voltage
120
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7016
Zoro #
G4370695
UPC #
045923671777
Country of Origin
China

Dimensions

Height
17.00
Width
8.38
Wire Length
12 ft.

Details

Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Burnished Brass
Bullb Base
Medium
Application
Ceiling
Glass Finish
Clear Seeded
Weight
4.08
Bulb Watts
60
Bulb Included
No
Bulb Count
1
Bulb Type
Incandescent
Standards
cULus
Material
Steel and Glass

Description

Aria 1-Light Small Pendant Fixture - Burnished Brass Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.