Zoro Homepage

Fixture, Pendant, 4 Light, Height: 26-3/8"

  • Mfr # 60-6433

  • Zoro # G6064998


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Height
26-3/8"
Housing Finish
Textured Black
Lamp Type
incandescent
Number of Lights
4
Light Type
A19 Bulb, 400W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6433
Zoro #
G6064998
UPC #
045923664335
Country of Origin
China

Dimensions

Height
26-3/8"
Width
14"

Details

Housing Finish
Textured Black
Lamp Type
incandescent
Number of Lights
4
Light Type
A19 Bulb, 400W Max.
Style
Traditional
Item
Fixture,Pendant,4 Light
Collection
Lansing

Description

Fixture,Pendant,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.