Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Pendant, 4 Light, Height: 8"

  • Mfr # 60-6414

  • Zoro # G6064821


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
22"
Housing Finish
Midnight Bronze
Lamp Type
incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6414
Zoro #
G6064821
UPC #
045923664144
Country of Origin
China

Dimensions

Height
8"
Length
22"
Width
22"

Details

Housing Finish
Midnight Bronze
Lamp Type
incandescent
Voltage
120v
Number of Lights
4
Light Type
G25 Bulb, 240W Max.
Style
Traditional
Item
Fixture,Pendant,4 Light
Collection
Payne

Description

Fixture,Pendant,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.