This item is Discontinued.

Nuvo Fixture, Pendant, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 12.63 60/7008

Fixture, Pendant, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 12.63 (Discontinued)

  • Mfr # 60/7008
  • Zoro # G4371833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7008
Zoro #
G4371833
UPC #
45923670084
Country of Origin
China

Dimensions

Height
12.63
Length
19.00
Width
19.00
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
No Glass
Finish
Black / Polished Nickel
Application
Ceiling
Standards
cETLus
Bulb Included
No
Bulb Count
4
Material
Steel
Weight
8.26
Bullb Base
Medium
Bulb Watts
60
Bulb Type
Incandescent

Description

Legend 4-Light Small Pendant Fixture - Black and Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.