Zoro Homepage

Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 9.00

  • Mfr # 60/7114

  • Zoro # G4370817


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Height
9.00
Length
42.00
Width
5.00
Voltage
120
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7114
Zoro #
G4370817
UPC #
045923671449
Country of Origin
China

Dimensions

Height
9.00
Length
42.00
Width
5.00
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Brushed Nickel
Bulb Count
5
Bulb Watts
60
Bullb Base
Medium
Application
Ceiling
Standards
cETLus
Weight
11.3
Material
Steel
Bulb Included
No
Glass Finish
Clear
Bulb Type
Incandescent

Description

Skybridge 5-Light Island Pendant Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.