This item is Discontinued.

Nuvo Fixture, Pendant, 6-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 26.5 60/6989

Fixture, Pendant, 6-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 26.5 (Discontinued)

  • Mfr # 60/6989
  • Zoro # G4376207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6989
Zoro #
G4376207
UPC #
045923673139
Country of Origin
China

Dimensions

Height
26.5
Length
41.75
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Brass Accents
Bulb Type
Incandescent
Material
Steel
Application
Ceiling
Weight
12.35
Bulb Included
No
Bulb Count
6
Bulb Watts
100
Standards
cETLus
Bullb Base
Medium

Description

Mantra 6-Light Pendant Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.