Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish

  • Mfr # 62/2934

  • Zoro # G1235649


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.5 in
Height
11.5 in
Length
3.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2934
Zoro #
G1235649
UPC #
045923679346
Country of Origin
China

Dimensions

Width
4.5 in
Height
11.5 in
Length
3.75 in

Details

Item
Fixture,Sconce,1L,12W,LED Module,Direct
Voltage
120V
Light Technology
LED
Watts
12W
Lumens
820L
Finish
Brushed Nickel
Color Temp.
3000K
CRI
90
Housing Material
Steel
Standards
cETLus, Damp Location Listed
Dimmable
Dimmable
Application
Indoor Lighting
Lamp Included
Integrated
Number of Bulbs
1
Lamp Base
Integrated
Lamp Shape
Integrated LED

Description

Satco's 62-1146R1 2 light large up and down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this bronze fixture up to elongate and down highlight. Elegant and stylish, this double light architectural light comes alive when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.