This item is Discontinued.

Nuvo Fixture, Semi Flush, 2-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 6 60/7231

Fixture, Semi Flush, 2-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 6 (Discontinued)

  • Mfr # 60/7231
  • Zoro # G4370923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7231
Zoro #
G4370923
UPC #
45923673702
Country of Origin
China

Dimensions

Length
6
Width
6
Height
15.75

Details

Finish
Driftwood / Black
Style
Industrial
Bulb Type
Incandescent
Bulb Watts
60
Bulb Included
No
Standards
cETLus
Voltage
120
Material
Steel
Shade Material
No Glass
Application
Ceiling
Bulb Count
2
Weight
5.67
Bullb Base
Medium

Description

Stella 2-Light Semi-Flush Fixture - Driftwood Finish with Black Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.