This item is Discontinued.

Nuvo Fixture, Semi Flush, 2-Lght, Incandescent, 60W, 120V, A19, Medium Base, Weight: 5.67 60/7221

Fixture, Semi Flush, 2-Lght, Incandescent, 60W, 120V, A19, Medium Base, Weight: 5.67 (Discontinued)

  • Mfr # 60/7221
  • Zoro # G4376234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7221
Zoro #
G4376234
UPC #
45923673672
Country of Origin
China

Dimensions

Length
6
Height
15.75
Width
6

Details

Finish
Driftwood / Brushed Nickel Accents
Bulb Type
Incandescent
Weight
5.67
Material
Steel
Bulb Watts
60
Bulb Count
2
Voltage
120
Style
Industrial
Shade Material
No Glass
Application
Ceiling
Standards
cETLus
Bulb Included
No
Bullb Base
Medium

Description

Stella 2-Light Semi-Flush Fixture - Driftwood Finish with Brushed Nickel Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.