Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Height: 14.00

  • Mfr # 60/7188

  • Zoro # G4376688


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Bulb Included
No
Application
Ceiling
Bulb Type
Incandescent
Wire Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7188
Zoro #
G4376688
UPC #
045923672262
Country of Origin
China

Dimensions

Wire Length
12 ft.
Height
14.00
Length
11.75

Details

Finish
Brushed Nickel
Standards
cULus
Bulb Included
No
Application
Ceiling
Bulb Type
Incandescent
Shade Material
Glass
Weight
6.8
Material
Steel and Glass
Bullb Base
Medium
Glass Finish
Clear Seeded
Bulb Count
3
Voltage
120
Bulb Watts
60
Style
Transitional

Description

Bransel 3-Light Semi-Flush Fixture - Brushed Nickel Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.