Zoro Homepage

Fixture, Semi Flush, Incandescent, 100W,

  • Mfr # 60/6779

  • Zoro # G0459865


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black / Clear Glass
Includes
Mounting Hardware
Height
11.38 in
Voltage
120V
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6779
Zoro #
G0459865
UPC #
045923667794
Country of Origin
China

Dimensions

Height
11.38 in
Outside Diameter
9.88 in

Details

Item
Fixture, Semi Flush, Incandescent, 100W,
Finish
Matte Black / Clear Glass
Includes
Mounting Hardware
Voltage
120V
Standards
cULus
Material
Steel
Indoor/Outdoor
Indoor
Watts
100W
Location Rating
Damp
Bulb Type
A19
Lamp Type
Incandescent
Number of Bulbs
1
Bulb Base
Medium

Description

Fixture, Semi Flush, Incandescent, 100W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.