Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Track Head, LED, 12W, 120V, Forged Head, Brushed Nickel

  • Mfr # TH492

  • Zoro # G3945762


product price: $69.99
/ea

Key Features

Height
6
Finish
Brushed Nickel
Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH492
Zoro #
G3945762
UPC #
45923404924
Country of Origin
China

Dimensions

Height
6
Width
2.75
Length
3.75

Details

Finish
Brushed Nickel
Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Standards
cETLus
Lumens
1020
Application
Residential / Commercial
DLC Approved
No
IMAP
62.99
Location Rating
Dry
Material
Aluminum
Weight
0.64
CCT
3000K
Voltage
120V
Dimmable
Yes Dimmable
Lens Material
PMMA
Incandescent Equivalent
60W
CRI
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.