Zoro Homepage

Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, White

  • Mfr # TH506

  • Zoro # G3944861


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
DLC Approved
No
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
IMAP
218.99
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH506
Zoro #
G3944861
UPC #
45923405068
Country of Origin
China

Dimensions

Height
1.5
Width
1.5
Length
44.75

Details

Standards
cETLus
DLC Approved
No
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
IMAP
218.99
Material
Aluminum, Plastic
Incandescent Equivalent
300W
Location Rating
Dry
Weight
2.64
CRI
90
Lens Material
Polymethalcolite
Voltage
120V
Finish
White
Dimmable
Yes Dimmable
CCT
3000K
Application
Residential / Commercial
Title 20
Lawful for sale in California
Lumens
3840

Description

This NUVO brand Fixture, Track Head, LED, 60W, 120V, Light Bar, 3000K, White has an operating temperature range of -17C (+1.4F) to a maximum of +45C (+113F). It has an IMAP of 218.99 and is made of aluminum and plastic. It has a height of 1.5, width of 1.5, and a weight of 2.64. The lens material is polymethalcolite and the voltage is 120V. The length is 44.75 and the finish is white. It is dimmable and suitable for both residential and commercial applications. It has a lumen output of 3840.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.