This item is Discontinued.

Nuvo Fixture, Trestle, 4 Light, Height: 10" 60-6455

Fixture, Trestle, 4 Light, Height: 10" (Discontinued)

  • Mfr # 60-6455
  • Zoro # G6065092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6455
Zoro #
G6065092
UPC #
045923664557
Country of Origin
China

Dimensions

Height
10"
Length
38-3/4"
Width
12-3/4"

Details

Housing Finish
Black with Brushed Nickel Accents
Lamp Type
incandescent
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb, 400W Max.
Style
Contemporary
Item
Fixture,Trestle,4 Light
Collection
Pratt

Description

Fixture,Trestle,4 Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.