This item is Discontinued.

Nuvo Fixture, Vanity, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75 60/7171

Fixture, Vanity, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75 (Discontinued)

  • Mfr # 60/7171
  • Zoro # G4375507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7171
Zoro #
G4375507
UPC #
45923671883
Country of Origin
China

Dimensions

Height
10.75
Width
4.63
Depth
5.75
Wire Length
6 in.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Standards
cULus
Glass Finish
Clear
Bullb Base
Medium
Material
Steel and Glass
Bulb Count
1
Application
Wall
Weight
2.24
Bulb Watts
60
Finish
Brushed Nickel
Bulb Included
No
Bulb Type
Incandescent

Description

Sommerset 1-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.