
Fixture, Vanity, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.88
Mfr # 60/7281
Zoro # G4373206
product price: $63.99
/eaKey Features
Height
8.88
Width
4.88
Voltage
120
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7281
Zoro #
G4373206
UPC #
045923672156
Country of Origin
China
Dimensions
Height
8.88
Width
4.88
Wire Length
6 in.
Depth
5.50
Details
Voltage
120
Style
Transitional
Shade Material
Glass
Standards
cULus
Weight
1.8
Bulb Included
No
Bulb Watts
60
Bullb Base
Medium
Bulb Count
1
Finish
Matte Black
Bulb Type
Incandescent
Material
Steel and Glass
Glass Finish
Clear Seeded
Application
Wall
Description
Bransel 1-Light Vanity Fixture - Matte Black Finish with Clear Seeded Glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.