Zoro Homepage

Fixture, Vanity, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00

  • Mfr # 60/7111

  • Zoro # G4375927


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Height
8.38
Width
5.00
Voltage
120
Style
Industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7111
Zoro #
G4375927
UPC #
45923671401
Country of Origin
China

Dimensions

Height
8.38
Width
5.00
Wire Length
7 in.
Depth
6.75

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Material
Steel
Weight
2.13
Glass Finish
Clear
Bullb Base
Medium
Bulb Type
Incandescent
Standards
cETLus
Finish
Brushed Nickel
Bulb Included
No
Bulb Watts
60
Bulb Count
1
Application
Wall

Description

Skybridge 1-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.