Zoro Homepage

Fixture, Vanity, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 4.75

  • Mfr # 60/6982

  • Zoro # G4371027


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
4.75
Voltage
120
Style
Vintage
Shade Material
No Glass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6982
Zoro #
G4371027
UPC #
045923673153
Country of Origin
China

Dimensions

Height
4.75
Width
14.5
Depth
4.25
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Brushed Brass
Bulb Included
No
Material
Steel
Bullb Base
Medium
Bulb Type
Incandescent
Bulb Count
2
Bulb Watts
60
Weight
1.75
Application
Wall
Standards
cETLus

Description

Mantra 2-Light Vanity Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.