This item is Discontinued.

Nuvo Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.3 60/7313

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.3 (Discontinued)

  • Mfr # 60/7313
  • Zoro # G4375753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7313
Zoro #
G4375753
UPC #
45923673092
Country of Origin
China

Dimensions

Height
7.3
Width
24
Depth
6.5
Wire Length
12 ft.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Weight
6.62
Bulb Watts
60
Standards
cETLus
Bulb Type
Incandescent
Bullb Base
Medium
Bulb Count
3
Bulb Included
No
Material
Steel
Finish
Black
Glass Finish
White
Application
Wall

Description

Caleta 3-Light Vanity Fixture - Black Finish with Frosted Cylindrical Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.