Zoro Homepage

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.88

  • Mfr # 60/7183

  • Zoro # G4373355


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
8.88
Width
20.00
Voltage
120
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7183
Zoro #
G4373355
UPC #
045923672187
Country of Origin
China

Dimensions

Height
8.88
Width
20.00
Depth
5.50
Wire Length
6 in.

Details

Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Brushed Nickel
Bulb Count
3
Glass Finish
Clear Seeded
Bulb Type
Incandescent
Bullb Base
Medium
Bulb Watts
60
Standards
cULus
Bulb Included
No
Application
Wall
Material
Steel and Glass
Weight
4.55

Description

Bransel 3-Light Vanity Fixture - Brushed Nickel Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.