Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Vanity, 4-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75 60/7274

Fixture, Vanity, 4-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75 (Discontinued)

  • Mfr # 60/7274
  • Zoro # G4373328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7274
Zoro #
G4373328
UPC #
45923671951
Country of Origin
China

Dimensions

Height
10.75
Width
29.75
Wire Length
6 in.
Depth
5.75

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Weight
6.09
Bulb Type
Incandescent
Application
Wall
Bulb Included
No
Bullb Base
Medium
Bulb Watts
60
Material
Steel and Glass
Finish
Matte Black
Standards
cULus
Bulb Count
4
Glass Finish
Clear

Description

Sommerset 4-Light Vanity Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.