This item is Discontinued.

Nuvo Fixture, Vanity, Incandescent, 60W, 120V 60/6664

Fixture, Vanity, Incandescent, 60W, 120V (Discontinued)

  • Mfr # 60/6664
  • Zoro # G0469963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6664
Zoro #
G0469963
UPC #
045923666643
Country of Origin
China

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V

Description

Fixture, Vanity, Incandescent, 60W, 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.