Arabel 2-Light Vanity - Brushed Nickel and Nutmeg Wood Finish with Clear Seeded Glass

  • Mfr # 60/6962

  • Zoro # G0469132


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
6.5 in
Housing Finish
Brushed Nickel / Nutmeg Wood
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6962
Zoro #
G0469132
UPC #
045923681806
Country of Origin
China

Dimensions

Height
10 in
Length
6.5 in
Width
11.5 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Brushed Nickel / Nutmeg Wood
Voltage
120V
Number of Lights
2
Collection Name
Arabel
Standards
cETLus, Damp Location Listed
Dimmable
Lamp Dependent
Lamp Watts
60W
Housing Material
Clear Seeded Glass / Steel
Bulb Technology
Incandescent
Lamp Included
No
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

The Arabel 60-6962 2 light vanity fixture is an elegant lighting solution for the home. This double light wall vanity features a brushed nickel and nutmeg wood finish with clear seeded glass, adding distinction to bathrooms, hallways, and any space that would benefit from extra illumination. Stylish and contemporary, this vanity adds sophistication to the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.