This item is Discontinued.

Nuvo Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 15.38 60/7213

Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 15.38 (Discontinued)

  • Mfr # 60/7213
  • Zoro # G4370957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7213
Zoro #
G4370957
UPC #
45923672514
Country of Origin
China

Dimensions

Height
15.38
Width
17.63
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Polished Nickel
Standards
cULus
Bulb Watts
100
Weight
15.22
Glass Finish
Clear
Bullb Base
Medium
Material
Steel and Glass
Application
Ceiling
Bulb Count
1
Bulb Type
Incandescent
Bulb Included
No

Description

Barbett 1-Light Large Pendant Fixture - Polished Nickel Finish with Fresnel Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.